Beli electrical connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Metalwork Electrical Connectoratribut:
- Functional Denomination: Cables, Connectors And Connections
- Product's Series: Acc/Kit/Spare Parts
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- Airtac Solenoid Valve 2/2 Way 24VDC (Katup Solenoid)atribut:
- Acting Type: Direct acting
- Body Material: Brass with zinc plated
- Cv value: 0.23
- Fluid: Air, Water, Oil
- Orifice Size (mm): 2.5
- Port Size (inch): 46235
- Proof Pressure (psi): 215 (1.5 MPa)
- Seal Material: VITON
- Airtac Single Acting Mini Cylinder Alumunium Barrel MSBL Series (Silinder Pneumatik)atribut:
- Acting Type: Singlr acting
- Back Cover: CA (Pivot Type)
- Cushion Type: MBLC, MBLCD, MBLCJ: Adjustable cushion; Others: Bumper
- Fluid: Air (to be filtered by 40 μm filter element)
- Magnet: With Magnet
- Operating Pressure (MPa): 0.2-1
- Proof Pressure (MPa): 1.5
- Speed Range (m/s): 50-800
- Stroke Tolerance: 0~150 (+1.0); >150 (+1.5)
- Temperature (°C): -20-70
- Thread Type: PT
- Airtac Tempering Equipment GA Series Filter Regulator (Regulator Filter Udara)Deskripsi:Embedded pressure gauge adopted, space saving (standard pressure gauge can also be selected) With internal lock, stable performance is achieved. Improved operability, excellent pressure characteristics In addition to standard type, low pressure type can be selected (maximum adjustment pressure: 0.4MPa) Excellent ability to remove solid foreign matter and supersaturated water (depending on the degree of filtration) Two types of filtration accuracy, 5 μm and 40 μm, can be selected with various variation brackets.atribut:
- Ambient and Flowing Fluid Temperature (°C): -5 to 70 (unfrozen)
- Material (Cup Part): PC cup
- Pressure Setting Range (MPa): 0.15~0.9
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: Standard type
- Airtac Panel cylinder (standard panel cylinder) MPG seriesDeskripsi:Compact structure, small appearance, light weight and space saving. The accuracy of the piston rod guide is high, and there is no need to replenish lubricant. Since the head cover uses advanced rubber encapsulation technology, it has excellent cylinder buffer performance. There are various mounting methods and accessories, and they can be selected. A magnet type with a position detection function can be selected. Since the cylinder has a groove for mounting the sensor switch, it is convenient when installing the sensor switch. You can choose from many cylinder inner diameters.atribut:
- Operating Piston Speed (mm/s): 30~500
- Operating Pressure Range (MPa): 0.15~0.7
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Type of Acting: Double acting
- EMC Solenoid Valve 2W Series (Katup Solenoid)atribut:
- Working Medium: Air, water, oil, gas
- Acting Type: Direct Acting
- Type: Normal Close Type
- EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- EMC Solenoid Valve VX2120 Series (Katup Solenoid)atribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
- PAMY Solenoid Valve 2 Way Type (Katup Solenoid)atribut:
- Working Fluid: Air Water Gas Oil
- Action Type: Direct Current Type
- Type: Normal Closed
- Body Material: Brass
- Maximum Working Pressure (kgf/cm³): 10-10.5
- Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
- Operating Voltage Range (%): ±10
- Working Temperature (°C): 5-80
- EMC Solenoid Valve (Normal Close) (Katup Solenoid)atribut:
- Seal Material: NBR
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- ASCO Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Anodized Aluminium
- Coefficient of Volume: 0.86
- Coil Insulation Class: F
- Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 30
- Mounting: NAMUR
- Orifice Dia. (inch): 1/4
- Overall Width (inch): 1-3/4
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR; Polyurethane
- Valve Configuration: Universal
- YUKEN Solenoid Valve DSG-01 Type (Katup Solenoid)atribut:
- Valve Type: Standard Type
- Maximum Changeover Frequency (cycle/minute): 300
- ARO Fluid End Repair Kit for Double Diaphragm PumpDeskripsi:These fluid end repair kits include replacement parts for ARO double diaphragm pumps.
Daftar Harga electrical connector Terbaru November 2026
| Metalwork Electrical Connector | Rp72.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| Airtac Solenoid Valve 2/2 Way 24VDC (Katup Solenoid) | Rp489.900 |
| Airtac Single Acting Mini Cylinder Alumunium Barrel MSBL Series (Silinder Pneumatik) | Rp459.900 |
| Airtac Tempering Equipment GA Series Filter Regulator (Regulator Filter Udara) | Rp329.900 |
| Airtac Panel cylinder (standard panel cylinder) MPG series | Rp169.900 |
| ASCO Solenoid Valve (Katup Solenoid) | Rp1.199.900 |
| Airtac Solenoid Valve 4V Series (Katup Solenoid) | Rp219.900 |
| Uni-D Solenoid Valve DC 24V (Katup Solenoid) | Rp1.399.900 |
| EMC Solenoid Valve 2W Series (Katup Solenoid) | Rp159.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































%20(Katup%20Solenoid)/puP106870930-1.jpg)
/pwP114316932-1.jpg)
/abP111259371-1.jpg)
/gjP114760595-1.jpg)
%20MPG%20series/0hP114754017-1.jpg)
/abP106194371-1.jpg)
/pkP106481920-1.jpg)
/q1P111228937-1.jpg)
/k0P105382720-3.jpg)
%20(Katup%20Solenoid)/1uP105383066-1.jpg)
/3aP105383118-1.jpg)
/btP110021425-1.jpg)
%20(Katup%20Solenoid)/5iP111577198-1.jpg)

/laP106839766-1.jpg)

/d6P110164474-1.jpg)
/5lP102082201-6.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)